Shop All Wire Carts
Little Giant
Mobile Storage Locker, 2000 lb., 30 x 72"
Mfr # SC2-3072-6PPY
Zoro # G4871688
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,500.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SC2-3072-6PPY
- Zoro # G4871688
- Country of Origin United States
- Category Wire Carts
Details
Item | Mobile Storage Locker,2000 lb.,30 x 72" |
Description
Mobile Storage Locker,2000 lb.,30 x 72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Rigid Caster 52K 5X2 Plastex (R-52K-5P)
- DAYTON Cable, 3/32 In, L50Ft, WLL184Lb, 7x7, Steel (2VJL1)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR39092)
- KEEPER Heavy Duty Bungee Cords, Assorted Colors, PK6 (6356)
- LITTLE GIANT Wire Reel Cart, 1200 lb., Overall Depth: 54" (RC24485PYTL)
- LITTLE GIANT Bulk Storage Cart, 60x28, 3 Shelves (PPT-2860-6M)
- LITTLE GIANT Mobile Storage Locker, 2 Shelf, 24x60 (SC2-2460-6PH)
- LITTLE GIANT Extra-Heavy Duty Wire Reel Transport (RT2-10S)
- LITTLE GIANT Wire Reel Cart, Louvered Panel, 24 x 36" (RL-LP-2436-TL)
- LITTLE GIANT Mobile Storage Locker, 2000 lb., 36 x 72" (SC2-3672-6PPY)
- TECHNIBILT SHELVING SYSTEMS Dbl-Sided Sloped Shelf (5) Cart, 24x48x69 (STR548)
- Little Giant Utility & Storage Carts