Shop All Storage Bins
Little Giant
Mobile Storage Bins - 15"D x 64"W, 2 Opening per Level
Mfr # MS215646PH
Zoro # G2014874
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,021.99
Free 30-Day Returns
Key Features
- Overall Height 12-1/2 in
- Height 12-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MS215646PH
- Zoro # G2014874
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 12-1/2 in |
Height | 12-1/2 in |
Details
Item | Mobile Storage Bin |
Description
Heavy-duty, all-welded 14 gauge steel construction with powder coated finish for rugged durability. Built with an open hopper front, each level has overall dimensions of 12-1/2"H x 15"D x 32"W. Heavy 6" x 2" swivel casters with hard tread phenolic wheels for ease of movement. Mobile units allow you to bring the parts to the workspace or reposition with changing requirements.
Overall Dimensions: 64" wide x 45-1/2" high x 20" deep. 800 lbs. capacity per tier. 2400 lbs. overall capacity.
Overall Dimensions: 64" wide x 45-1/2" high x 20" deep. 800 lbs. capacity per tier. 2400 lbs. overall capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum 55 Gal 68 In Diameter Rubber Basco (3/8 X 1/2 X 68)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20454)
- ROMANOFF Storage Bin, Orange, 3 PK (ROM12109)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Yellow (PB105-5 Yellow)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Blue (QUS242BL)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 in L, Blue (SSB443BL)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30150BLUE)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 7 in H, 14 3/4 in L, Yellow (PB1416-7 Yellow)
- Little Giant Storage Bins