Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Service Bench, 3600 lb., 53" L
Mfr # MJ-2448-HDFL
Zoro # G703538838
product price: $1,638.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,638.99
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Load Capacity 3600 lb
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MJ-2448-HDFL
- Zoro # G703538838
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 in |
Overall Height | 43 in |
Overall Width | 24 in |
Caster Dia. | 6" |
Drawer Height | 6 in |
Drawer Depth | 20 in |
Drawer Width | 26 in |
Details
Item | Mobile Service Bench |
Load Capacity | 3600 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Includes | 1 3/4 in Butcher Block Top Surface |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Handle | Tubular |
Drawer Load Rating | 250 lb |
Description
Mobile Service Bench, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Boltless Steel/Particleboard Shelving, 5-Shelf, 36w x 24d x 72h, Black (6247BL)
- HOMZ Storage Tote, Gray, Polypropylene, 38 1/8 in L, 24 in W, 18 1/2 in H, 49 gal Volume Capacity (6550GRMCH.04)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- EXTREME MAX 5001.6062 Wall-Mount Tie-Down Hanger Storage Rack Shelf Enclosed Race Trailer Shop Garage Storage (5001.6062)
- LITTLE GIANT Mobile Service Bench, 3600 lb., 53" L, Overall Height: 43" (MJ3-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- LITTLE GIANT Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 36" x 72", Center Shelf (WWC236726PHFL)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- Little Giant Mobile Workbenches & Workstations