Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Service Bench, 3600 lb., 53" L
Mfr # MH-2448-HDFL
Zoro # G503538809
product price: $1,259.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,259.99
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Load Capacity 3600 lb
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MH-2448-HDFL
- Zoro # G503538809
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 in |
Overall Height | 43 in |
Overall Width | 24 in |
Caster Dia. | 6" |
Drawer Height | 6 in |
Drawer Width | 26 in |
Drawer Depth | 20 in |
Details
Item | Mobile Service Bench |
Load Capacity | 3600 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Includes | 1/4 in Hardboard Over Steel Top Surface |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Handle | Tubular |
Drawer Load Rating | 250 lb |
Description
Mobile Service Bench, Color Gray
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 78" H (AAH-36RBMAG3-P)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (272178)
- ECONOCO Skirt Hanger, Metal, 12", Loop Hook, PK100 (SKT/12-LH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- JAMCO Tool Repair Cart, 1400 lb., 42 In.L (SR236P500GP)
- Little Giant Mobile Workbenches & Workstations