Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Service Bench, 3600 lb., 53" L
Mfr # MB-2448-HDFL
Zoro # G9889424
product price: $995.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Overall Length 53 in
- Load Capacity 3600 lb
- Number of Drawers 1
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MB-2448-HDFL
- Zoro # G9889424
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 53 in |
Overall Height | 43 in |
Overall Width | 24 in |
Caster Dia. | 6" |
Drawer Height | 6 in |
Drawer Width | 26 in |
Drawer Depth | 20 in |
Details
Item | Mobile Service Bench |
Load Capacity | 3600 lb |
Number of Drawers | 1 |
Finish | Powder Coated |
Color | Gray |
Gauge | 12 |
Material | Welded Steel |
Caster Material | Polyurethane |
Number of Shelves | 1 |
Number of Doors | 0 |
Caster Type | (2) Rigid, (2) Swivel with Floor Lock |
Drawer Load Rating | 250 lb |
Handle | Tubular |
Description
Mobile Service Bench, Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Base for Slide Rack Cabinet, D 16 1/4, Red (304-17)
- 80/20 Slotted Corner Bracket 2 Hole 18mm (14059)
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 5 cu ft Volume Capacity (JR5)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Workbench, Steel, 48" W, 30" D (WW3048-6PHFL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, 36" Top Height (WW42848PHFL)
- LITTLE GIANT Mobile Workbench, 30" x72", 6" Polyurethane, Floor Lock, 3,600 lbs. (WSL230726PYFL)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L (MW2448-5TL-DRPB)
- STANLEY Black & Decker Workmate® Portable Workbench, Project Center & Vise, 350 Lb. Capacity (WM125)
- Little Giant Mobile Workbenches & Workstations