Shop All Security Carts
Little Giant
Mobile Security Cart 2,000 lb Capacity, 27 in W x 61 in L x 1 Shelves
Mfr # SC24606PPY
Zoro # G3913128
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Overall Length 61 in
- Overall Width 27 in
- Color Gray
- Load Capacity 2,000 lb
- Caster Type (2) Swivel, (2) Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # SC24606PPY
- Zoro # G3913128
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Length | 61 in |
Overall Width | 27 in |
Shelf Length | 60 in |
Caster Width | 2 in |
Shelf Width | 24 in |
Shelf LxW | 60 in x 24 in |
Details
Color | Gray |
Load Capacity | 2,000 lb |
Item | Mobile Security Cart |
Caster Type | (2) Swivel, (2) Rigid |
Finish | Powder Coated |
Number of Shelves | 1 |
Gauge | 14 ga |
Caster Material | Polyurethane |
Includes | Fixed Center Shelf and Padlock Hasp Lock |
Description
Mobile Security Cart, Load Capacity 2,000 lb, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 61 in, Overall Width 27 in, Number of Shelves 1, Shelf Length 60 in, Shelf Width 24 in, Includes Fixed Center Shelf and Padlock Hasp Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- CHASE Swinging Door, 7 x 5 ft, Medium Brown, PR (6084RDXHDMBR)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (7128-2)
- LOUISVILLE LADDER1 Louisville 8' Fiberglass Step Ladder - 375 lb Cap. - (FS1408HD)
- LITTLE GIANT Security Cart, Pegboard Tool, 24x60 24" W x 60" L x (SC1-2460-6PY-PB)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- Little Giant Security Carts