Shop All Panel & Sheet Carts
Little Giant
Mobile Pegboard, w/Back Shelves, 24 x 48"
Mfr # AFPBS2448-6PYFL
Zoro # G4873955
product price: $771.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # AFPBS2448-6PYFL
- Zoro # G4873955
- Country of Origin United States
- Category Panel & Sheet Carts
Details
Item | Mobile Pegboard,w/Back Shelves,24 x 48" |
Description
Mobile Pegboard,w/Back Shelves,24 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1007R2630A3E30B4AC1P6)
- KINGCORD 5/32 in. x 400 ft. Orange Nylon Paracord 550 Rope - Type III Mil-Spec (644621TV)
- MAZZELLA Crosby S-4320 Latch Kit 7-1/2T Carbon 11T Alloy Hook, 3.56"L X 1.25"W (1096609)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- LITTLE GIANT Lumber Truck, 3600 lb., 48 In. L, 24 In. W (LC24486PY)
- LITTLE GIANT 30" x 60" Deck, 4 Swivel Casters, 3600 lbs. Capacity (AF1S-3060)
- LITTLE GIANT Drywall Cart, 4 Swivel, 8" Polyurethane (DC24448PY)
- LITTLE GIANT 5S Lean Cart, 24"D x 38"W x 65.5"H (BCPB24386PYFL)
- LITTLE GIANT Sheet and Panel Truck, A-Frame, 30x60 (AF30602RFL)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3851US)
- Little Giant Platform & Panel Trucks