Shop All Pallet Stands & Levelers
Little Giant
Mobile Pallet Stand, Ergonomic, 40 x 48"
Mfr # PDSEH40486PH2FL
Zoro # G4872178
product price: $749.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Key Features
- Accessory Type Mobile Pallet Stand,Ergonomic,40 x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDSEH40486PH2FL
- Zoro # G4872178
- Country of Origin United States
- Category Pallet Stands & Levelers
Details
Item | Mobile Pallet Stand,Ergonomic,40 x 48" |
Accessory Type | Mobile Pallet Stand,Ergonomic,40 x 48" |
Description
Mobile Pallet Stand,Ergonomic,40 x 48 In.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Wheel Chock Holder, 40 lb. (WC-H-R)
- KEEPER TIEDOWN 15' ORG 500# 4PK (5506)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF4-902-3)
- MAG-MATE Manhole Cover Lift Dolly, Aluminum (MCL3000W06)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 42 x 48" (PDSE4248-6PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 42x48 (PDF-4248-6PH)
- LITTLE GIANT Mobile Pallet Stand, Solid Deck, 48x48 (PDFS-4848-6PH)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- Little Giant Pallet Stands & Levelers