Shop All Pallet Stands & Levelers
Little Giant
Mobile Pallet Stand, Adjustable, 40 x 48"
Mfr # PDEH4048-6PH2FL
Zoro # G4872290
product price: $680.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Accessory Type Mobile Pallet Stand,Adjustable,40 x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDEH4048-6PH2FL
- Zoro # G4872290
- Country of Origin United States
- Category Pallet Stands & Levelers
Details
Item | Mobile Pallet Stand,Adjustable,40 x 48" |
Accessory Type | Mobile Pallet Stand,Adjustable,40 x 48" |
Description
Mobile Pallet Stand,Adjustable,40 x 48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Brake, 5x1-1/4 Posi Lock Brake Kit W/ Axle & Nut (HS514-KIT)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- ZORO SELECT Entry Roller (D227)
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 40x48 (PDE-4048-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, 3600 lb., 40x48 (PDF-4048-6PH)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 40x48" (2PDSE40486PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- Little Giant Pallet Stands & Levelers