Shop All Pallet Stands & Levelers
Little Giant
Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer
Mfr # PDFS48486PHLR
Zoro # G3046875
product price: $595.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDFS48486PHLR
- Zoro # G3046875
- Country of Origin United States
- Category Pallet Stands & Levelers
Description
- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 30"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
- 6" x 2" phenolic wheels
- Deck height: 30"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 48"W x 48"L
- Load Retainers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 10 ft. Ladder, Steel, Standard Fixed, 11-Rung, Steel, 11 Steps, Safety Yellow Finish (WLFS0111-Y)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 18BF (KD18)
- MAZZELLA Crosby S-4320 Latch Kit 1.5T Carbon 2T Alloy Hook, 1.66"L X 0.63"W (1096421)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31807)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDEH4248-6PH2FL)
- LITTLE GIANT Ergo Pallet Stand, 3600 lb., 48x48" (2PDSE48486PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Solid Deck, 48x48 (PDFS-4848-6PH)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 48 x 48" (PDSEH48486PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 40x48 (PDE-4048-6PH2FL)
- VESTIL Adjustable Pallet Stand, 5000 lb. (PS-4045)
- Little Giant Lifting Tables