Shop All Pallet Stands & Levelers
Little Giant
Mobile Pallet Stand, 42" x 48" Solid Deck, Fixed Height, Load Retainer
Mfr # PDFS42486PHLR
Zoro # G3046909
product price: $590.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$590.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # PDFS42486PHLR
- Zoro # G3046909
- Country of Origin United States
- Category Pallet Stands & Levelers
Description
- 4 swivel casters
- 6" x 2" phenolic wheels
- Deck height: 30"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
- 6" x 2" phenolic wheels
- Deck height: 30"
- Solid Deck
- 3,600 lbs. Capacity
- Deck Size: 42"W x 48"L
- Load Retainers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver (EE1801TTX3)
- KOCH Rope, PPL, Twisted, 1/2 In. dia., 50 ft. L (5031635)
- STARKE Manual Push Trolley, Hook Type, 1,000 lb (SHT050)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-13)
- LITTLE GIANT Mobile Pallet Stand, Ergonomic, 40 x 48" (PDSEH40486PH2FL)
- LITTLE GIANT Stationary Pallet Stand, 48" W x 48"L x 30"H, 4,000 lbs. Capacity (SPS4848)
- LITTLE GIANT Mobile Pallet Stand, Floor Locks, 40x48 (PDFS4048-6PH2FL)
- LITTLE GIANT Ergonomic Pallet Stand, 48x48 (PDE-4848-6PH2FL)
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 42 x 48" (PDE-4248-6PH-2FL)
- LITTLE GIANT Mobile Pallet Stand, Fixed Height, 40x48" (PDF-4048-6PH2FL)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- Little Giant Pallet Stands & Levelers