Shop All Mobile Work Tables
Little Giant
Mobile Machine Table 36" W, 36" Height
Mfr # MTH3036-6PHBK36
Zoro # G5524027
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Load Capacity 3600 lb.
- Gauge 7 ga.
- Caster Dia. 6"
- Caster Width 2"
- Top Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MTH3036-6PHBK36
- Zoro # G5524027
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Caster Dia. | 6" |
Caster Width | 2" |
Width | 36" |
Depth | 30" |
Height | 36" |
Details
Item | Mobile Machine Table |
Load Capacity | 3600 lb. |
Gauge | 7 ga. |
Top Thickness | 3/16" |
Workbench/Table Assembly | Unassembled |
Workbench/Table Frame Material | Iron |
Caster Material | Phenolic |
Workbench/Work Table Type | Mobile Machine Table |
Caster Configuration | Swivel |
Method of Construction | Welded |
Description
Mobile Machine Table,30x36x36,3600 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet, 44 Drawer, Plastic (10144REDBLK)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- CSL Luggage Rack, 24 in H x 19 in D, PK3 (077MAH)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- AMGOOD 30x12 Rolling Prep Table with Stainless Steel Top (AMG WT-3012-WHEELS)
- Little Giant Mobile Work Tables