Shop All Mobile Work Tables
Little Giant
Mobile Machine Table, 36" Height, 3600 lb.
Mfr # MTH2230-6PHBK36
Zoro # G5524060
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$579.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile Machine Table
- Load Capacity 3600 lb.
- Height 36"
- Top Thickness 3/16"
- Workbench/Table Frame Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MTH2230-6PHBK36
- Zoro # G5524060
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Width | 30" |
Depth | 22" |
Height | 36" |
Caster Dia. | 6" |
Caster Width | 2" |
Details
Item | Mobile Machine Table |
Workbench/Work Table Type | Mobile Machine Table |
Load Capacity | 3600 lb. |
Top Thickness | 3/16" |
Workbench/Table Frame Material | Iron |
Workbench/Table Assembly | Unassembled |
Caster Configuration | Swivel |
Caster Material | Phenolic |
Gauge | 7 ga. |
Method of Construction | Welded |
Description
Mobile Machine Table,22x30x36,3600 lb.
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- GLOBAL INDUSTRIAL Axle Bracket Kit With One 3/4 Dia x 48L Axle (968556)
- VIDMAR Modular Drawer Cabinet, 44 In. H, 30 In. W (SCU2066A-FTKADB)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, 7 3/8 in L, Black (QUS236BK)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- JAMCO Mobile Table, 2400 lb., 49 in. L, 37 in. W (LX448P600GP)
- Little Giant Mobile Work Tables