Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height
Mfr # WW36606PHFLAH
Zoro # G2012108
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # WW36606PHFLAH
- Zoro # G2012108
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 36"D x 60"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 36"D x 60"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Beige (30161BEIGE)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 5-1/2"X2-3/4"X1-1/4" (QB200)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- TENNSCO Mobile Bench Riser (RE-1045WK)
- Little Giant Mobile Workbenches & Workstations