Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height
Mfr # WW30606PHFLAH
Zoro # G2015109
product price: $1,046.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WW30606PHFLAH
- Zoro # G2015109
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 30"D x 60"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
- Comfort edges
- Heavy 2" x 2" angle legs are 1/4" thick
- 7 gauge gussets
- 12 gauge lower shelf has 500 lbs. capacity
- All-welded construction
- 3,600 lbs. capacity
- Top Size: 30"D x 60"W
- Adjustable height: 30" - 38"H
- 6" Phenolic wheels
- Floor lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE6)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 6 Shelves, Chrome (32V416)
- HONEYWELL Fire Rated Security Box, 0.27 cu ft, 6.3 lb, Digital Keypad with Key Backup Lock (6108)
- RICHELIEU 1 Pair, Oval Wall Mount Shelf Support for Glass and Wood Shelves, Stainless Steel, 4 to 6mm (93930170)
- LITTLE GIANT Mobile Workstation, 59-1/2" H x 53-1/2" L, Number of Drawers: 2 (MW2448-5TL-2DRPB)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW36726PHFLAH)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- RUBBERMAID COMMERCIAL Mobile Work Station, 5 Drawers, 32-5/8 in W x 19-13/16 in D x 33-1/2 in H, Red/Black (FG773488BLA)
- Little Giant Mobile Workbenches & Workstations