Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Heavy-Duty Cabinet Workbench, 3,600 lb, 30" x 48", Center Shelf
Mfr # WWC230486PHFL
Zoro # G2012528
product price: $1,738.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,738.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WWC230486PHFL
- Zoro # G2012528
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Description
- Extra strong, 7 gauge reinforced steel top
- Comfort edges
- Top height: 37-1/2"
- Heavy 2" x 2" angle legs are 1/4" thick
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Center Shelf
- Top size: 30"D x 48"W
- Floor lock
- Comfort edges
- Top height: 37-1/2"
- Heavy 2" x 2" angle legs are 1/4" thick
- 12 gauge cabinet construction
- Keyed locking handle and three-point locking mechanism
- Center Shelf
- Top size: 30"D x 48"W
- Floor lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail Lid, Orange, Plastic (ROP2100CVR-SN-OR)
- LYON ModDrwrCab, 44.25"x30"x28", DvGry, 6Drwr (DDM4930301008IL)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- 80/20 Shrt Dbl Flange Linear Bearing Brake Kit (40-6523-BLACK)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Work Center, Frame Only (IF-2436-5PYTL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Work Center, 59" H x 24" W x 54" L (3MW-2448-5TL-PB)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-3R-2DR)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- Little Giant Mobile Workbenches & Workstations