Shop All Mobile Workbenches & Workstations
Little Giant
Mobile Bench, 36"W, 2 Perf Doors, Center Shelf, Louvered, Hardboard
Mfr # MHP32D-36-FL-LP
Zoro # G7459963
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$962.99
Free 30-Day Returns
Key Features
- Workbench/Table Surface Material Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MHP32D-36-FL-LP
- Zoro # G7459963
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Mobile Bench,36"W,2 Perf Doors,Center |
Workbench/Table Surface Material | Hardboard |
Description
Mobile Bench,36"W,2 Perf Doors,Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- KEE SAFETY Kee Safety - 62-8 - Kee Klamp Rail Flange, 1-1/2" Dia. (62-8)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW42848PHFLAH)
- LITTLE GIANT 24" x 36" Shelf Size, 1200 lbs. Capacity, 4 Swivel Casters with Total Lock Brakes, Adjustable Height (IP-2436-2AH-TL)
- LITTLE GIANT Mobile Table, 48" L x 30" W x 34" H (IPH-3048-8PHBK)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L (MM-2D-2448-FL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- Little Giant Mobile Workbenches & Workstations