Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 36"D x 72"W x 72"H, 5 Shelves, Reinforced Steel
Mfr # 5SHP-3672-72
Zoro # G8590307
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,485.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Number of Shelves 5
- Height 72"
- Depth 36"
- Material Reinforced Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 5SHP-3672-72
- Zoro # G8590307
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 72" |
Depth | 36" |
Width | 72" |
Details
Item | Steel Shelving,5 Perf Shelves,36x72" |
Shelf Capacity | 1500 lb. |
Number of Shelves | 5 |
Material | Reinforced Steel |
Gauge | 12 |
Description
Steel Shelving,5 Perf Shelves,36x72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Blue (QSB803BL)
- AKRO-MILS Plastic Divider, Black, 9 5/8 in L, 1/3 in W, 8 13/16 in H, 6 PK (41287)
- DAYTON Fixed Work Table, Particleboard, 23"W, 13"D (22DL80)
- PIPELINE PACKAGING Cover, HDPE, White, 1 gal., Height: 7/8" (01-05-020-00075)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LYON Metal Shelving Unit, 12"D x 36"W x 84"H, 6 Shelves, Steel (DD8260SX)
- Little Giant General Purpose Metal Shelving