Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 30"D x 48"W x 72"H, 6 Shelves, Steel
Mfr # 6SH-3048-72
Zoro # G4874217
product price: $1,196.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,196.99
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Width 48"
- Material Steel
- Depth 30"
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 6SH-3048-72
- Zoro # G4874217
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 48" |
Depth | 30" |
Height | 72" |
Details
Item | Welded Steel Shelving,6-Shelf,30x48x72" |
Shelf Capacity | 2000 lb. |
Material | Steel |
Gauge | 12 |
Number of Shelves | 6 |
Description
Welded Steel Shelving,6-Shelf,30x48x72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Steel Vertical Slide Drum Deheader (272303)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- AZAR DISPLAYS Quad Arm Bowl Tower 14" Diameter Plastic Bowls (12 Bowls) (750344)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- Little Giant General Purpose Metal Shelving