Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 30"D x 48"W x 72H, 4 Shelves, Reinforced Steel
Mfr # 4SHP-3048-72
Zoro # G8590097
product price: $811.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Depth 30"
- Gauge 12
- Material Reinforced Steel
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 4SHP-3048-72
- Zoro # G8590097
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 30" |
Width | 48" |
Height | 72 |
Details
Item | Steel Shelving,4 Perf Shelves,30x48" |
Shelf Capacity | 1500 lb. |
Gauge | 12 |
Material | Reinforced Steel |
Number of Shelves | 4 |
Description
Steel Shelving,4 Perf Shelves,30x48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS CD 0017-CH Closet-Max Closet Pole End Caps, Chrome, 1.31 in. (DE1782421)
- SENTRY SAFE Fire Rated File Safe, 0.66 cu ft, 44 lbs lb, Tubular Key Lock (FHW40100)
- ZORO SELECT Coat Rack, Cherry, 7-3/4 in. D (45NG69)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- JAMCO Metal Shelving Unit, 24"D x 48"W x 65"H, 5 Shelves, Steel (WN248GP)
- Little Giant General Purpose Metal Shelving