Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 24"D x 60"W x 72"H, 6 Shelves, Steel
Mfr # 6SH-2460-72
Zoro # G4874226
product price: $1,267.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,267.99
Free 30-Day Returns
Key Features
- Shelf Capacity 2000 lb.
- Gauge 12
- Height 72"
- Number of Shelves 6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 6SH-2460-72
- Zoro # G4874226
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 72" |
Depth | 24" |
Width | 60" |
Details
Item | Welded Steel Shelving,6-Shelf,24x60x72" |
Shelf Capacity | 2000 lb. |
Gauge | 12 |
Number of Shelves | 6 |
Material | Steel |
Description
Welded Steel Shelving,6-Shelf,24x60x72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Pegboard, Swing Panel (6YB76)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Blue (257811BL)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- Little Giant General Purpose Metal Shelving