Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel, Width: 48"
Mfr # 5SE-2448-72
Zoro # G4874287
product price: $1,298.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,298.99
Free 30-Day Returns
Key Features
- Shelving Style Closed
- Finish Powder Coated
- Shelf Capacity 2000 lb.
- Color Gray
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 5SE-2448-72
- Zoro # G4874287
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Depth | 24" |
Width | 48" |
Height | 72" |
Details
Item | Welded Steel Closed Shelving,24x48x72" |
Shelving Style | Closed |
Finish | Powder Coated |
Shelf Capacity | 2000 lb. |
Color | Gray |
Gauge | 12 |
Material | Steel |
Number of Shelves | 5 |
Description
Welded Steel Closed Shelving,24x48x72 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Blue (HKL1515(24)-1GS)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 10 in H (35225RED)
- BUCKHORN Gray Bulk Container Lid, Plastic (TL4844030051000)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- Little Giant General Purpose Metal Shelving