Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel
Mfr # 6SHP-2436-72
Zoro # G8590340
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$863.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Number of Shelves 6
- Gauge 12
- Material Reinforced Steel
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 6SHP-2436-72
- Zoro # G8590340
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 36" |
Depth | 24" |
Height | 72" |
Details
Item | Steel Shelving,6 Perf Shelves,24x36" |
Shelf Capacity | 1500 lb. |
Number of Shelves | 6 |
Gauge | 12 |
Material | Reinforced Steel |
Description
Steel Shelving,6 Perf Shelves,24x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL92035)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442PY)
- 80/20 12 Hole Tee Joining Plates (40-4325)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Gauge: 12 (5SHP-3660-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 36"D x 72"W x 72"H, 4 Shelves, Steel (4SH-3672-72)
- LYON Shelf, 20 ga, Steel, Load Capacity 850 lb (DDJ1021171)
- Little Giant General Purpose Metal Shelving