Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Reinforced Steel, Width: 36"
Mfr # 4SHP-2436-72
Zoro # G8590106
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Material Reinforced Steel
- Width 36"
- Number of Shelves 4
- Gauge 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 4SHP-2436-72
- Zoro # G8590106
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 36" |
Depth | 24" |
Height | 72" |
Details
Item | Steel Shelving,4 Perf Shelves,24x36" |
Shelf Capacity | 1500 lb. |
Material | Reinforced Steel |
Number of Shelves | 4 |
Gauge | 12 |
Description
Steel Shelving,4 Perf Shelves,24x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US NETTING Hatch/Confined Space Safety Net 3'X5' (HNCSSN35-B)
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (DL236BL)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (5SH-2460-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 4 Shelves, Steel (4SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3624-5HG)
- Little Giant General Purpose Metal Shelving