Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Reinforced Steel
Mfr # 6SHP-1832-72
Zoro # G8590298
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$717.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Width 32"
- Material Reinforced Steel
- Number of Shelves 6
- Height 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # 6SHP-1832-72
- Zoro # G8590298
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Width | 32" |
Height | 72" |
Depth | 18" |
Details
Item | Steel Shelving,6 Perf Shelves,18x32" |
Shelf Capacity | 1500 lb. |
Material | Reinforced Steel |
Number of Shelves | 6 |
Gauge | 12 |
Description
Steel Shelving,6 Perf Shelves,18x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Lock Handle with (2) Keys and Hardware (944LH)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- ZORO SELECT Cabinet Shelf (5-24C)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 5 Shelves, Reinforced Steel, Depth: 30" (5SHP-3060-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Steel (4SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- Little Giant General Purpose Metal Shelving