Shop All General Purpose Metal Shelving
Little Giant
Metal Shelving Unit, 18"D x 32"W x 72"H, 4 Shelves, Reinforced Steel, Gauge: 12
Mfr # 4SHP-1832-72
Zoro # G8590167
product price: $583.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$583.99
Free 30-Day Returns
Key Features
- Shelf Capacity 1500 lb.
- Material Reinforced Steel
- Gauge 12
- Height 72"
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 4SHP-1832-72
- Zoro # G8590167
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Height | 72" |
Depth | 18" |
Width | 32" |
Details
Item | Steel Shelving,4 Perf Shelves,18x32" |
Shelf Capacity | 1500 lb. |
Material | Reinforced Steel |
Gauge | 12 |
Number of Shelves | 4 |
Description
Steel Shelving,4 Perf Shelves,18x32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN ORGANIZER BIN CLEAR 4""W (64630)
- STERILITE Tote Storage W/Lid Cement 18G (16786A06)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (QUS220YL)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- LITTLE GIANT Metal Shelving Unit, 30"D x 60"W x 72"H, 6 Shelves, Steel (6SH-3060-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 60"W x 72"H, 4 Shelves, Steel (4SH-2460-72)
- LITTLE GIANT Metal Shelving Unit, 24"D x 36"W x 72"H, 6 Shelves, Reinforced Steel (6SHP-2436-72)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 5 Shelves, Steel (5SH-1832-72)
- GLOBAL EQUIPMENT Additional Level For Wide Span Rack 60"Wx24"D No Deck 1200 Lb Capacity, Gray (716254)
- Little Giant General Purpose Metal Shelving