Shop All Box Trucks
Little Giant
Mesh Truck, 40 In. H, 24 In. W, Push
Mfr # RP4X24485PY
Zoro # G3912811
product price: $496.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Key Features
- Load Capacity 1200 lb
- Overall Height 40 in
- Overall Width 24 in
- Overall Length 53 in
- Gauge 12 and 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # RP4X24485PY
- Zoro # G3912811
- Country of Origin United States
- Category Box Trucks
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Length | 53 in |
Details
Item | Mesh Box Truck |
Load Capacity | 1200 lb |
Gauge | 12 and 13 |
Material | Steel |
Caster Wheel Type | (2) Rigid, (2) Swivel |
Number of Caster Wheels | 4 |
Color | Gray |
Handle Type | Tubular |
Caster Wheel Material | Non-Marking Polyurethane |
Finish | Powder Coated |
Description
Mesh Box Truck, Load Capacity 1200 lb, Material Steel, Finish Powder Coated, Gauge 12 and 13, Overall Height 40 in, Overall Length 53 in, Overall Width 24 in, Handle Type Tubular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Swivel Plate Caster, 2500 lb. (75-UIR-0830-S)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOS Sling (SF0904G10DOS)
- CAMPBELL Rope, PPL, Hollow Braid, 7/32In dia, 1000 ft (ESR1000)
- STARKE ElectroTrack Hanger for Conductor Bar (SET-90075)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 30"X48" Deck Size (BTXK-3048-6PY)
- LITTLE GIANT Box Trucks, 2000 lb., 30x60", Solid, Lid (BTSL3060-6PY)
- LITTLE GIANT Box Truck with Ergonomic Handle, Expanded Metal, 24"X36" Deck Size (BTXK-2436-6PY)
- LITTLE GIANT Mesh Truck, 40 In. H, Push, 24 In. W (RPDX-2436-6PY)
- GLOBAL INDUSTRIAL 20 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 50-2/5L x 34-3/5W x 35-3/5H (800316)
- ZORO SELECT Box Truck, 34 In. H, 24 In. W, 41 In. L (4STHC-SM-2436-6MR-95)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- Little Giant Tilt & Cube Trucks