Shop All Stock Trucks
Little Giant
Mesh Box Truck, 40x24x41, Gray
Mfr # RP3X-2436-6PY
Zoro # G2181439
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 40 in
- Overall Width 24 in
- Overall Length 41 in
- Gauge 12 ga, 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # RP3X-2436-6PY
- Zoro # G2181439
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Height | 40 in |
Overall Width | 24 in |
Overall Length | 41 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Length | 36 in |
Shelf Width | 24" |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Lip Height | 20 in |
Inside Width | 24 in |
Overall LxWxH | 41 in x 24 in x 40 in |
Handle Height | 40 in |
Caster Mounting Height | 7 1/2 in |
Inside Height | 20 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Inside Length | 36 in |
Description
Open-Sided Raised-Platform Box Truck, Load Capacity 2,000 lb, Material Steel, Finish Powder Coated, Gauge 12 ga, 14 ga, Inside Height 20 in, Inside Length 36 in, Inside Width 24 in, Overall Height 40 in, Overall Length 41 in, Overall Width 24 in, Handle Type Flat, Lid/Cover Type No Lid
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Magn. Thin Fork Tip Protector OR PR (FPU-TN-45-M-OR)
- GUARDIAN EQUIPMENT Gate for Guardrail System, 24 In. (15110)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- EOSLIFT Industrial Grade M20L (72” long) Manual Pallet Jack 4,400 lbs. 27 in. x 72 in German Seal System with Polyurethane Wheels (M20L)
- LITTLE GIANT 12 ga. Steel Mesh Box Truck 1200 lb. Capacity (RP3X18325PY)
- LITTLE GIANT Merchandise Collectors, 2000 lbs., Lipped Shelves, 6" Mold-On Rubber (GL24366MR)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- GLOBAL INDUSTRIAL 2 Shelf Deep Tray Steel Stock Cart, 800 Lb. Capacity, 36L x 24W x 32H (988843)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- ZORO SELECT 14 ga. Steel 2 Sided Mesh Stock Cart 2000 lb. Capacity, 48"L x 30"W x 57"H (EX-3048-2SC-6PH-95)
- DURHAM MFG Open Portable Shelf Truck with 6" x 2" Phenolic casters, 4 shelves (OPT-7230-95)
- Little Giant Utility & Storage Carts