Shop All Workbenches
Little Giant
Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight
Mfr # MT1-2448-36
Zoro # G6190204
product price: $265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Steel Top Machine Table
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-2448-36
- Zoro # G6190204
- UPC # 190213159906
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 48" |
Depth | 24" |
Height | 36" |
Overall Depth | 24 in |
Work Surface Width | 48 in |
Work Surface Depth | 24 in |
Overall Width | 48 in |
Overall Fixed Height | 36 in |
Height Adjustability | Fixed Height |
Overall WxD | 48 in x 24 in |
Overall Height Range | 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 36 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 10" x 24" Contemporary Floating Shelf, White Oak (01MFL102410WK1)
- GREENMADE Instaview 12 gal BlackClear HingedLid Tote 129 in H X 153 in W X 216 in D Stackabl (691307)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- LITTLE GIANT Workbenches, 48" W, 36" Height, 5000 lb. (WST2-3048-36-PB)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- BENCHPRO Workbenches, Stainless Steel, 72" W, 30" Height, 20,000 lb., Straight (HN3672)
- Little Giant Workbenches