Shop All Workbenches
Little Giant
Machine Table, Steel, 24" W, 30" Height, 2000 lb., Straight
Mfr # MT1-1824-30
Zoro # G6077294
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Workbench/Work Table Type Steel Top Machine Table
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-1824-30
- Zoro # G6077294
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Height | 30" |
Overall Width | 24 in |
Work Surface Depth | 18 in |
Overall Depth | 18 in |
Work Surface Width | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 30 in |
Overall Height Range | 30 in |
Overall WxD | 24 in x 18 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 30 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Slam Latch Keyed Different Blk (12146)
- LYON Metal Box Shelf, 36x24, Gray 5-Pack (DD8562H5)
- QUANTUM STORAGE SYSTEMS Steel Enclosed Bin Shelving, 36 in W x 39 in H x 12 in D, 10 Shelves, Gray (CL1239-401GY)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- LITTLE GIANT Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight (MT1-1824-24)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 84" W, 34" Height, 10,000 lb., Straight (WW-4284)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- GLOBAL EQUIPMENT Workbench w/ Steel Square Edge Top Drawer, 48"W x 30"D, Gray (318687)
- Little Giant Workbenches