Shop All Workbenches
Little Giant
Machine Table, Steel, 24" W, 24" Height, 2000 lb., Straight
Mfr # MT1-1824-24
Zoro # G6177026
product price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Steel Top Machine Table
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-1824-24
- Zoro # G6177026
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 24" |
Depth | 18" |
Height | 24" |
Overall Width | 24 in |
Work Surface Width | 24 in |
Overall Depth | 18 in |
Work Surface Depth | 18 in |
Overall Fixed Height | 24 in |
Overall Height Range | 24 in |
Overall WxD | 24 in x 18 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in, Overall Fixed Height 24 in
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 72" W, 34" Height, 14,000 lb., Straight (HWB-3672-95)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- LITTLE GIANT Machine Table, Steel, 48" W, 36" Height, 2000 lb., Straight (MT1-2448-36)
- LITTLE GIANT Machine Table, Steel, 24" W, 18" Height, 2000 lb., Straight (MT1-1824-18)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 72" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3072-AH)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 72" W, 28" to 37" Height, 10,000 lb., Straight (WW-3672-ADJ)
- LITTLE GIANT Fixed Height Work Benches, 48" W, 36" Height, 5000 lb. (WST1-2448-36-PB)
- Little Giant Workbenches