Shop All Mobile Work Tables
Little Giant
Machine Table 48" W, 30" Height
Mfr # MT1-2448-30-3R
Zoro # G4872765
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$315.99
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Caster Dia. 3"
- Depth 24"
- Workbench/Table Frame Material Iron
- Caster Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT1-2448-30-3R
- Zoro # G4872765
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Caster Dia. | 3" |
Depth | 24" |
Width | 48" |
Height | 30" |
Details
Item | Machine Table |
Gauge | 12 ga. |
Workbench/Table Frame Material | Iron |
Caster Material | Rubber |
Workbench/Work Table Type | Mobile Steel Top Machine Tables |
Finish | Smooth |
Caster Configuration | Swivel |
Method of Construction | Welded |
Description
Machine Table,Steel,Mobile,24 x 48 x 30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5mm Nickel Spoon Shelf Support 24 24PK (930421)
- BENCHPRO Electric Workbenches, Butcher Block, 96" W, 30" to 42" Height, 1000 lb., Straight (AEW3696)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV501/604)
- VIDMAR Modular Drawer Cabinet, Dark Blue, Steel (CU3189ALDB)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Machine Table, 24" W, 18" (MT1-1824-18-3R)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT Mobile Tables, 2-Shelf, 1000 lb., 24 x 48" (IP-2448-2)
- LITTLE GIANT Mobile Table, 36" L x 24" W x 36" H (IPG2436-8PHFLPL)
- Little Giant Mobile Work Tables