Shop All Mobile Work Tables
Little Giant
Machine Table, 36" W, 24"
Mfr # MT1-2436-24-3R
Zoro # G4872826
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Caster Dia. 3"
- Workbench/Work Table Type Mobile Steel Top Machine Tables
- Caster Material Rubber
- Height 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-2436-24-3R
- Zoro # G4872826
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Caster Dia. | 3" |
Height | 24" |
Depth | 24" |
Width | 36" |
Details
Item | Machine Table |
Gauge | 12 ga. |
Workbench/Work Table Type | Mobile Steel Top Machine Tables |
Caster Material | Rubber |
Finish | Smooth |
Caster Configuration | Swivel |
Workbench/Table Frame Material | Iron |
Method of Construction | Welded |
Description
Machine Table,Steel,Mobile,24 x 36 x 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASHELF Solid Shelving, 36 in W, Adjustable (AST3624x3)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226RED)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Black (30260BLACK)
- LITTLE GIANT Mobile Machine Table, 30" Height, 3600 lb. (MTH2830-6PHBK30)
- LITTLE GIANT Machine Table 48" W, 30" Height (MT1-2448-30-3R)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Machine Table, 36" Height, 3600 lb. (MTH2230-6PHBK36)
- LITTLE GIANT Mobile Machine Table 36" W, 36" Height (MTH3036-6PHBK36)
- GLOBAL INDUSTRIAL 22 x 21 Tilting Work Table with Friction Screw, 150 Lb. Capacity (241728)
- Little Giant Mobile Work Tables