Shop All Mobile Work Tables
Little Giant
Machine Table, 24" W, 42"
Mfr # MT1-1824-42-3R
Zoro # G4872841
original price:
$262.00
6% off
new price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Caster Dia. 3"
- Caster Configuration Swivel
- Caster Material Rubber
- Workbench/Table Frame Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # MT1-1824-42-3R
- Zoro # G4872841
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Caster Dia. | 3" |
Width | 24" |
Depth | 18" |
Height | 42" |
Details
Item | Machine Table |
Gauge | 12 ga. |
Caster Configuration | Swivel |
Caster Material | Rubber |
Workbench/Table Frame Material | Iron |
Workbench/Work Table Type | Mobile Steel Top Machine Tables |
Finish | Smooth |
Method of Construction | Welded |
Description
Machine Table,Steel,Mobile,18 x 24 x 42
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 7 in H, 14 3/4 in L, Green (QUS250GN)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Clear (QUS230CL)
- LITTLE GIANT 24" x 36" Butcher Block Top, Center Shelf, Mobile, 4 Swivel Polyurethane Casters, 3000 lbs. Capacity (WTC12D2462R6FL)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- LITTLE GIANT Mobile Table, Butcher Block, 36" x 72", 3000 lbs. Cap, Wheel Brakes (IPJ36726PYBK)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- LITTLE GIANT Mobile Table, 2 Shelf, 3600 lb., 30x48" (IP3048-2R-6PYFL)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- GLOBAL INDUSTRIAL 24 x 24 Tilting Work Table with Mechanical Crank, 300 Lb. Capacity (241729)
- Little Giant Mobile Work Tables