Shop All Mobile Work Tables
Little Giant
Machine Table, 24" W, 18"
Mfr # MT1-1824-18-3R
Zoro # G4872887
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga.
- Caster Dia. 3"
- Height 18"
- Workbench/Table Frame Material Iron
- Workbench/Work Table Type Mobile Steel Top Machine Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant
- MFR # MT1-1824-18-3R
- Zoro # G4872887
- Country of Origin United States
- Category Mobile Work Tables
Dimensions
Caster Dia. | 3" |
Height | 18" |
Width | 24" |
Depth | 18" |
Details
Item | Machine Table |
Gauge | 12 ga. |
Workbench/Table Frame Material | Iron |
Workbench/Work Table Type | Mobile Steel Top Machine Tables |
Caster Material | Rubber |
Caster Configuration | Swivel |
Finish | Smooth |
Method of Construction | Welded |
Description
Machine Table,Steel,Mobile,18 x 24 x 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 23 7/8 in L, Red (QED603RD)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- MCR SAFETY Glasses, Clear Lens, Blue/White/Red Frame (TK130)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- LITTLE GIANT Machine Table, 24" 30" Height (MT1-1824-30-3R)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- LITTLE GIANT 36" W, 30" 3600 lb. (MTH3036-6PHBK30)
- LITTLE GIANT Mobile Table, 2 Shelf, 1000 lb., 18x32 (IP-1832-2BRK)
- LITTLE GIANT Mobile Table, 1200 lb., 60" L x 30" W (IP-3060-2BRK)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- Little Giant Mobile Work Tables