Shop All Utility Carts
Little Giant
Lumber Truck, 12 ga. Steel, 3600 lb
Mfr # LC30486PY
Zoro # G3601059
product price: $703.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Overall Height 45"
- Overall Length 48"
- Overall Width 30"
- Material 12 ga. Steel
- Load Capacity 3600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # LC30486PY
- Zoro # G3601059
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 45" |
Overall Length | 48" |
Overall Width | 30" |
Details
Material | 12 ga. Steel |
Load Capacity | 3600 lb |
Item | Lumber Truck |
Description
Lumber Truck,3600 lb.,48 In. L,30 In. W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1003R2630A1E20B3C1P6)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K51)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50507BK)
- LITTLE GIANT Welded Utility Cart, Steel, 2 Shelves, 2,000 lb (LG24366PY)
- LITTLE GIANT Wagon Truck, 12 ga. Steel/Vinyl (H/Grip), 1200 lb (LWP243610P)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 2 Shelves, 3600 lb (2G6W-2448-6PH)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 3600 lb (DS1830X126PY)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 3600 lb (DS2436X36PY)
- LITTLE GIANT Service Cart, Flush Top, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGK-2436-5PY)
- GORILLA CARTS UTILITY WGN 40X39.5X23in. (GCSW-7P)
- Little Giant Utility & Storage Carts