Shop All Buckets & Mop Pails
Little Giant
Little Giant 7404056 20 qt. Round Plastic Bucket - Green
Mfr # 7404056
Zoro # G603979120
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 7404056
- Zoro # G603979120
- UPC # 84369187374
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Green
- Material: Plastic
- Shape: Flat Back
- Capacity: 20 qt.
- Country of Origin: United States
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITTANY PAPER MILLS White Executive Control Roll Towel, 6Pk (NP-6800EC (PEC))
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- KRAFT TOOL KRAFT TOOL Red 13" Crack Squeegee (GG814-01)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- WORLD ENTERPRISES Bucket, 12 in H, Chevron (5CHBLU)
- PET PALS Pet Pals ZW144 02 ProSelect Heavy Duty Stainless Pail 2 Quart (ZW144 02)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. RED (1162-RE)
- WORLD ENTERPRISES Bucket, 12 in H, Green and Yellow (5GRN,345YEL)
- MILLER MFG Duraflex Pail 8 Qt. BURGUNDY (1126-BU)
- LAVEX 44 Qt. No-Touch Microfiber Mop Bucket (274MOPBCKTMF)
- Little Giant Floor Mops, Buckets & Wringers