Shop All Buckets & Mop Pails
Little Giant
Little Giant 7404049 8 qt. Round Plastic Bucket - Black
Mfr # 7404049
Zoro # G403978651
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 7404049
- Zoro # G403978651
- UPC # 84369186971
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Black
- Material: Plastic
- Shape: Round
- Capacity: 8 qt.
- Country of Origin: United States
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- 3M Burnishing Pad, 24 In, White, PK5 (3300)
- ZEP 1,000 mL Liquid Hand Soap Jug (333911)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Metal; Plastic (1971956)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- RUBBERMAID COMMERCIAL 8 3/4 gal Oval Mop Bucket, 17 in H, 16 in Dia, Yellow, Plastic (2064914)
- TUFF STUFF Bucket Flat Back 20 Qt Green (KMC-FB100GR)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Gray, polypropylene (568888)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- ETTORE Super Bucket Lid (85100)
- BEHRENS Galvanized Hot Dipped Pails (BE37561)
- Little Giant Floor Mops, Buckets & Wringers