Shop All Buckets & Mop Pails
Little Giant
Little Giant 7404031 20 qt. Round Plastic Bucket - Black
Mfr # 7404031
Zoro # G003979034
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 7404031
- Zoro # G003979034
- UPC # 84369187312
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Black
- Material: Plastic
- Shape: Flat Back
- Capacity: 20 qt.
- Country of Origin: United States
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 23OZ BLU Windex Cleaner (70195)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- 3M Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5 (7100)
- TORK Tissues, 750/Roll Sheets, White, 36 PK (472884)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- OTHER PRODUCT BRANDS Stainless Steel Pail 6 QUART (3699-6)
- LEAKTITE White 5 qt Plastic Bucket Lid (LD5Q10NA050)
- MILLER MFG Duraflex Pail 8 Qt. PURPLE (1126-PU)
- VESTIL Stainless Steel Bucket 3-1/4 Gallon Capacity (BKT-SS-325)
- HOSPECO Microworks Mircofiber Mop Bucket 6 Gallon for 18in Flat Mops, Gray - (2505-MFBT-6GY)
- ALLWAY Can Clips Bucket (CCL15)
- Little Giant Floor Mops, Buckets & Wringers