Shop All Buckets & Mop Pails
Little Giant
Little Giant 7403975 8 qt. Round Plastic Bucket - Green
Mfr # 7403975
Zoro # G803979104
original price:
$33.09
6% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 7403975
- Zoro # G803979104
- UPC # 84369187084
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Green
- Material: Plastic
- Shape: Round
- Capacity: 8 qt.
- Country of Origin: United States
- Weight: 1.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 1 in W Scrub Brush, 2 1/2 in L Handle, 4 in L Brush, Blue, Polypropylene, 6 1/2 in L Overall (92047)
- PROTEAM On/Off Switch, For Backpack Vacuum (840495)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Container, Gray (RCP354060GY)
- PITT PLASTICS 36"x58" .7mm 55 gal. Heavy Performance Roll Can Liner, PK100 (P6020XC)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- THE BRUSH MAN 2-Gallon White Plastic Pail With Handle (PAIL-2 GAL)
- GOLDEN STAR Microfiber Charging Bucket Red (MBU16SEALR)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- WORLD ENTERPRISES Bucket, 12 in H, Orange and Gray (5ORG,345GRY)
- MILLER MFG Duraflex Pail 8 Qt. TEAL (1126-TE)
- EAT-IN Brute Utility Bucket (EA875360)
- Little Giant Buckets & Mop Pails