Shop All Buckets & Mop Pails
Little Giant
Little Giant 7403967 20 qt. Round Plastic Bucket - Blue
Mfr # 7403967
Zoro # G203979001
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 7403967
- Zoro # G203979001
- UPC # 84369187343
- Country of Origin Unknown
- Category Buckets & Mop Pails
Description
One-piece construction with low, wide profile. Impact resistant, polyethylene resin protects against warpage and helps prevent stress cracks. Measures 11-1/2" dia, 8-1/2" height.
Features- A heavy-duty wire bail
- A farm, ranch and worksite favorite
- Practical and affordable
- Color: Blue
- Material: Plastic
- Shape: Flat Back
- Capacity: 20 qt.
- Country of Origin: United States
- Weight: 2.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Productivity Stripping Pad, Doodlebug, 4.6"x10", BK, PK 40 (MMM05241CT)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (BWK6204)
- BRUSKE PRODUCTS Brush, Black, Medium, Steel, Bolt-On, 23 in., Medium, Black (2154-CS)
- SUNNYSIDE Liquid 1 gal. Advanced Mildewcide Treatment, Bottle (78902S)
- LITTLE GIANT UTILITY BUCKET 10QT BLUE (UB10BLUE)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL 1 1/4 gal Square Bucket Set, 8 1/2 in H, 9 1/2 in Dia, Green, Red, Yellow, Polypropylene (FG9T83010000)
- TOUGH GUY 2 1/2 gal Round Mop Bucket, 9 1/4 in H, 11 in Dia, Silver, Galvanized Steel (2MPE6)
- TOUGH GUY 6-1/2 gal. Oval Bucket, 10-1/2" H, Silver, Galvanized Steel (2W318)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- PRIME-LINE Bucket with Handle and Spout, 10 Quart, Plastic, Gray, Rugged, Heavy Single Pack (MP46750)
- Little Giant Buckets & Mop Pails