Shop All Plug-In Power Supplies
Little Giant
Little Giant 554455 VCMA-20ULS Series 230V 50-60 Hz Automatic Condensate Removal Pump with Safety Switch & Tubing; 0.5 gal ABS Tank - 6 ft. Cord
Mfr # 554455
Zoro # G204084933
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # 554455
- Zoro # G204084933
- UPC # 10121544550
- Country of Origin China
- Category Plug-In Power Supplies
Description
The VCMA Series is ideal for collecting, detecting, and the automatic removal of condensate from air conditioning equipment, de-humidifiers, high efficiency furnaces, condensing boilers, and other equipment where an automatic drain pump is required of the art in pump design. Also suitable for high efficiency oil and gas-fired condensing furnace and condensing boiler equipment.
Features- 1 by 30 HP high performance 230-Volt motor
- ABS tank, motor cover and volute
- 0.5 Gal. tank capacity
- Stainless steel pump shaft
- Snap-action pump switch
- Removable 3 by 8 in. barbed check valve
- Safety switch included
- Voltage: 230V
- Hertz: 50-60 Hz
- Tank Size: 0.5 gal
- Cord Length: 6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 15Ah, UB12150, F2 Faston Tab Terminal, AGM Type (40672)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- ENERGIZER Battery, CRV3 Size, Lithium, 3VDC, PK2 (ELCRV3BP2)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8JCT)
- SPORTS RADAR Sports Radar WA-9VDC Speed Gun 9V Dc Wall Wa-9Vdc (WA-9VDC)
- SCHLAGE ELECTRONICS 2A Power Supply, 900-4RL Board, 4 Relay Board w/ Integrated Logic (PS902-4RL)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- ZORO SELECT Plug-In Charger, EU, Wall, 9V DC, Neg (11Y735)
- MAKITA AC Adapter, XRM02W (SE00000457)
- BROTHER ADAPTER, POWER, AC (BRTADE001)
- SOUTHWIRE Coleman Cable 172-019228806 2.3 Stw Welder Extension Cords; 50 Ft (172-019228806)
- Little Giant Plug-In Power Supplies