Shop All Workbenches
Little Giant
Leveling Feet Butcher Block Top Tables, Butcher Block, 60" W, 32" to 35" Height, 2000 lb., Straight
Mfr # WT-3060-LL
Zoro # G0473195
product price: $840.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$840.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Leveling Feet
- Workbench/Work Table Type Top Tables
- Load Capacity 2000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant
- MFR # WT-3060-LL
- Zoro # G0473195
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 24" |
Height | 32" to 35" |
Work Surface Width | 60 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Work Surface Depth | 30 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 32 in |
Maximum Adjustable Height | 35 in |
Overall Height Range | 32 in to 35 in |
Overall WxD | 60 in x 30 in |
Height Adjustment Mechanism | Bolt |
Description
Workbench, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Steel, Frame Material Finish Powder Coated, Included Components No Additional Components, Includes Adjustable Height Leg Levelers, Maximum Adjustable Height 35 in, Minimum Adjustable Height 32 in, Non-Metal Top Thickness 1 3/4 in, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE Polyethylene Bung Faucet for 2 in. NPT Opening (67)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Blue (QUS241BL)
- AMGOOD Stainless Steel Metal Table with Undershelf, 36 Long X 18 Deep (AMG WT-1836)
- LITTLE GIANT Leveling Feet Work Benches with Back and End Stops, Steel, 60" W, 27" to 41" Height, 5000 lb. (WSL2-2460-AH)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- LITTLE GIANT Machine Table, Steel, 48" W, 30" Height, 2000 lb., Straight (MT1-2448-30)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- LITTLE GIANT Leveling Feet Workbench, Butcher Block, 24 in W, 32 in to 35 in Height, 2,000 lb, Straight (WT2424-LL-DR)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 120"W x 30"D x 1-3/4" Thick (SC017-V)
- Little Giant Workbenches