Shop All Ladder Accessories
Little Giant Ladders
Wheel Lift Assembly, Steel, Powder Coated
Mfr # 15073
Zoro # G0460419
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hardware and Instructions
- For Use With Aerial Safety Cage
- Material Steel
- Finish Powder Coated
- Accessory Type Wheel Lift Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15073
- Zoro # G0460419
- UPC # 096764150730
- Country of Origin United States
- Category Ladder Accessories
Details
Includes | Hardware and Instructions |
Item | Wheel Lift Assembly |
For Use With | Aerial Safety Cage |
Material | Steel |
Finish | Powder Coated |
Accessory Type | Wheel Lift Assembly |
Description
Wheel Lift Assembly, Material Steel, For Use With Aerial Safety Cage, Finish Powder Coated, Includes Hardware and Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Cold Shut, 1/4", Pc (54400041)
- ZORO SELECT Cube Truck, 3/8 cu. yd., 500lb. Cap, Yellow (36FL12)
- INDUSCO Hook, 1/2", G80, Clevis Sling, Alloy, w/Latch (47400306)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (OPC-244860-4-6PH-95)
- LITTLE GIANT LADDERS Vertical Paint Tray (15050-001)
- LITTLE GIANT LADDERS Aluminum Silver Work Platform 1 pk (10104-002)
- LITTLE GIANT LADDERS Tray and Hand Rail, Polypropylene, 25 lb. (26057-001)
- LITTLE GIANT LADDERS Tip and Glide Wheel Kit (10940)
- LITTLE GIANT LADDERS Inner Snap Foot For Revolution 26, PK4 (31288)
- LITTLE GIANT LADDERS Wall Stand Off Stabilizer, Aluminum (10111)
- LITTLE GIANT LADDERS Multipurpose Ladder, 17 ft., IAA, Aluminum (10402)
- Little Giant Ladders Ladder Accessories