Shop All Multipurpose Ladders
This Product is Discontinued
Little Giant Ladders
Stepladder, Fiberglass, 300 lb Load Capacity (Discontinued)
Mfr # 15710-001
Zoro # G3716386
Item requires special delivery charges. A $129.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 300 lb
- ANSI Type IA
- Material Fiberglass
- Net Weight 32.0 lb
- Ladder Tread Ribbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Little Giant Ladders
- MFR # 15710-001
- Zoro # G3716386
- UPC # 096764157111
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Bottom Width | 29 in |
Ladder Height | 8 ft |
Step Depth | 3 in |
Details
Item | Stepladder |
Load Capacity | 300 lb |
ANSI Type | IA |
Material | Fiberglass |
Net Weight | 32.0 lb |
Ladder Tread | Ribbed |
Stepladder Item | Stepladder |
Step Tread | Ribbed |
Series | Microburst |
Rung/Step Spacing | 12 in |
Number of Steps | 7 |
Standards | OSHA and ANSI 14.5 |
Base Spread | 55 in |
Includes | Instruction Manual |
Description
Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 55 in, Bottom Width 29 in, Step Depth 3 in, Step Tread Ribbed, Series Microburst, Includes Instruction Manual, Standards OSHA and ANSI 14.5, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.