Shop All Stepladders
Little Giant Ladders
Stepladder, 8ft H, 1"W Platform, 300 lb Cap
Mfr # 15398-001
Zoro # G505658307
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 8 ft
- Platform Height Not Available
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15398-001
- Zoro # G505658307
- UPC # 96764153984
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 8 ft |
Platform Height | Not Available |
Platform Width | 1 ft |
Bottom Width | Not Available |
Platform Depth | 1 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | Not Available |
Net Weight | 27 lb |
Standards | ANSI |
Rung/Step Spacing | Not Available |
Includes | Not Available |
Step Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 8 ft, Platform Width 1 ft, Platform Depth 1 in, Platform Height 8 ft, Load Capacity 300 lb, Bottom Width 25 in, Base Spread 51 in, Material Fiberglass, Number of Steps 6, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Tool Tray Top Cap, Standards ANSI, Net Weight 27 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Floor Lock, 8 in. x 2 in. (SPC-213)
- US CARGO CONTROL 4" x 20' Red Ratchet Strap w/ Chain Extensions (8520CE-RED)
- WEATHER GUARD Ratchet Straps, Plastic, Steel, Black, PK2 (1057-52-01)
- DAYTON S-Hook, Wire (MH29XL8552G)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-243)
- LITTLE GIANT LADDERS 6 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19702)
- LITTLE GIANT LADDERS Jumbo 3.5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (11903-002)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- LOUISVILLE 8 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FT1508)
- Little Giant Ladders Ladders