Shop All Stepladders
Little Giant Ladders
Stepladder, 6ft H, 1"W Platform, 375 lb Cap
Mfr # 15406-001
Zoro # G405658346
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 6 ft
- Platform Height Not Available
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15406-001
- Zoro # G405658346
- UPC # 96764154462
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Platform Height | Not Available |
Bottom Width | Not Available |
Platform Width | 1 ft |
Platform Depth | 1 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 4 |
ANSI Type | IAA |
Base Spread | Not Available |
Net Weight | 22.5 lb |
Rung/Step Spacing | Not Available |
Standards | ANSI |
Includes | Not Available |
Step Tread | Ribbed |
Description
Platform Stepladder, Ladder Height 6 ft, Platform Width 1 ft, Platform Depth 1 in, Platform Height 6 ft, Load Capacity 375 lb, Bottom Width 22 in, Base Spread 38 in, Material Fiberglass, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Ground Cue, Tool Tray Top Cap, Standards ANSI, Net Weight 22.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1 X 12' X 1500# Ratchet Strap 4Pk, 4PK (CMXAZBS15004)
- EXTREME MAX Extreme Max 3005.4102 Weld-Free Fixed Dock Ladder - 3-Step (3005.4102)
- FAUCET QUEENS INC 4Whl Dlx Swiveler Cart (39720)
- ZORO SELECT Pallet Dolly, 48x48, Cap 3600 lb, Steel (48J084)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- LITTLE GIANT LADDERS 14 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19710-146)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- LITTLE GIANT LADDERS 4 ft Aluminum Platform Stepladder, 300 lb Capacity (15272-001)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 300 lb Cap (15398-001)
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304)
- Little Giant Ladders Ladders