Shop All Stepladders
Little Giant Ladders
Stepladder, 5ft H, 1"W Platform, 375 lb Cap
Mfr # 15405-001
Zoro # G805658359
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Platform Height Not Available
- Load Capacity 375 lb
- Material Fiberglass
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15405-001
- Zoro # G805658359
- UPC # 96764154059
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Platform Height | Not Available |
Bottom Width | Not Available |
Platform Width | 1 ft |
Platform Depth | 1 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 375 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IAA |
Base Spread | Not Available |
Net Weight | 19 lb |
Includes | Not Available |
Standards | ANSI |
Step Tread | Ribbed |
Rung/Step Spacing | Not Available |
Description
Platform Stepladder, Ladder Height 5 ft, Platform Width 1 ft, Platform Depth 1 in, Platform Height 5 ft, Load Capacity 375 lb, Bottom Width 21 in, Base Spread 32 in, Material Fiberglass, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IAA, Includes Ground Cue, Tool Tray Top Cap, Standards ANSI, Net Weight 19 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Sling, Round, 3 ft.L, Polyester (EN150X3)
- NITE IZE Adjustable Bungee Cord, Carabiner, 28 In.L (KBB5-01-R8)
- HAMILTON Plte Caster, Rgd, Cast Iron, 6 in., 2200 lb. (R-FM-6MH)
- METALTECH Scaffold Tower, Steel, 733 lb Load Capacity, 18 ft Platform Height (I-T3CISC)
- LITTLE GIANT LADDERS 6 ft Aluminum Platform Stepladder, 300 lb Capacity (15270-001)
- LITTLE GIANT LADDERS Stepladder, 4ft H, 1"W Platform, 300 lb Cap (15394-001)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Platform Stepladder, 375 lb Capacity (18509-817)
- LITTLE GIANT LADDERS Platform Stepladder, 375 lb Cap., 6 ft H (19306)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 375 lb Cap (15406-001)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- Little Giant Ladders Ladders