Shop All Stepladders
Little Giant Ladders
Stepladder, 5ft H, 1"W Platform, 300 lb Cap
Mfr # 15395-001
Zoro # G305658286
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 5 ft
- Platform Height Not Available
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15395-001
- Zoro # G305658286
- UPC # 96764153953
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 5 ft |
Platform Height | Not Available |
Bottom Width | Not Available |
Platform Width | 1 ft |
Platform Depth | 1 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 3 |
ANSI Type | IA |
Base Spread | Not Available |
Net Weight | 16.5 lb |
Step Tread | Ribbed |
Standards | ANSI |
Rung/Step Spacing | Not Available |
Includes | Not Available |
Description
Platform Stepladder, Ladder Height 5 ft, Platform Width 1 ft, Platform Depth 1 in, Platform Height 5 ft, Load Capacity 300 lb, Bottom Width 21 in, Base Spread 32 in, Material Fiberglass, Number of Steps 3, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Tool Tray Top Cap, Standards ANSI, Net Weight 16.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE1803TFX16)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC833036)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 20 ft. (512060GRA)
- NITE IZE Double Gated Carabiner, 1-9/16 In., PK2 (SB1-2PK-01)
- LITTLE GIANT LADDERS 8 to 14 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18515-243)
- LITTLE GIANT LADDERS Stepladder, 8ft H, 1"W Platform, 375 lb Cap (15408-001)
- LITTLE GIANT LADDERS Xtra-Lite Plus 5 ft. H Aluminum Step Ladder Type IAA 375 lb. capacity (15265-092)
- LITTLE GIANT LADDERS Stepladder, 5ft H, 1"W Platform, 375 lb Cap (15405-001)
- LITTLE GIANT LADDERS 6 to 10 ft Fiberglass Compact Safety Cage Platform Stepladder, 375 lb Capacity (19506-815)
- LITTLE GIANT LADDERS Stepladder, 6ft H, 1"W Platform, 300 lb Cap (15396-001)
- BAUER LADDER 5 ft Fiberglass Stepladder (35405)
- Little Giant Ladders Stepladders