Shop All Stepladders
Little Giant Ladders
Stepladder, 4ft H, 1"W Platform, 300 lb Cap
Mfr # 15394-001
Zoro # G005658296
original price:
$136.99
5% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ladder Height 4 ft
- Platform Height Not Available
- Load Capacity 300 lb
- Material Fiberglass
- Number of Steps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Little Giant Ladders
- MFR # 15394-001
- Zoro # G005658296
- UPC # 96764153946
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 4 ft |
Platform Height | Not Available |
Platform Width | 1 ft |
Bottom Width | Not Available |
Platform Depth | 1 in |
Step Depth | 3 in |
Details
Item | Platform Stepladder |
Load Capacity | 300 lb |
Material | Fiberglass |
Stepladder Item | Platform Stepladder |
Number of Steps | 2 |
ANSI Type | IA |
Base Spread | Not Available |
Net Weight | 13.5 lb |
Rung/Step Spacing | Not Available |
Includes | Not Available |
Step Tread | Ribbed |
Standards | ANSI |
Description
Platform Stepladder, Ladder Height 4 ft, Platform Width 1 ft, Platform Depth 1 in, Platform Height 1 ft 9 in, Load Capacity 300 lb, Bottom Width 20 in, Base Spread 25 in, Material Fiberglass, Number of Steps 2, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes Tool Tray Top Cap, Standards ANSI, Net Weight 13.5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- WERNER 12 ft Aluminum Stepladder, 375 lb Capacity (T412)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-243)
- LITTLE GIANT LADDERS 14 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19710-146)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- LITTLE GIANT LADDERS 3 to 5 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18503-240)
- LITTLE GIANT LADDERS 5 ft Aluminum Platform Stepladder, 300 lb Capacity (15273-001)
- LITTLE GIANT LADDERS 8 to 15 ft Aluminum Telescoping Stepladder, 300 lb Capacity (10109)
- WERNER Fiberglass Stepladder, 7 ft Ladder Ht, 6 Steps, 300 lb, 41 1/4 in Base Spread, 25 1/8 in Bottom W (6207)
- Little Giant Ladders Ladders